Shop All Pullers
Otc
Threaded Adapter, Spread 1/2-13 (Ex.) In
Mfr # 8007
Zoro # G3152301
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/4 in
- Application Metric Capability To The Push Puller Legs For Forcing Screws
- Spread (In.) 5/8 18 (Internal) and 1/2 13 (External)
- Accessory Type Threaded Adapter
- End 1 Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 2 1/4 in |
End 1 Thread Size | 5/8"-18 |
End 2 Thread Size | 1/2"-13 |
Details
Item | Threaded Adapter |
Application | Metric Capability To The Push Puller Legs For Forcing Screws |
Spread (In.) | 5/8 18 (Internal) and 1/2 13 (External) |
Accessory Type | Threaded Adapter |
End 1 Gender | Female |
Product Type | Internal/External Threaded Adapter |
End 2 Gender | Male |
Description
Threaded Adapter, Product Type Internal/External Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Male, End 2 Thread Size 1/2 In.-13, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT (411896)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- KNAACK Model 89 STORAGEMASTER Jobsite Piano Box, 60" W x 30" D x 49" H, 16-Gauge Steel, Tan, 47.8 cu ft (89)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- OTC Threaded Adapter, Metric Capability (8019)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- OTC Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in. (1044)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- OTC Threaded Adapter Set, Includes (6) (8044)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- Otc Pullers and Separators