Shop All Push-Puller Accessories
Otc
Threaded Adapter, Spread 1-14 (Ex.) In
Mfr # 8036
Zoro # G2874496
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 1 14 (Internal) and 1 14 (External)
- Application For Use On The Ends Of Push Puller Legs Or Forcing Screws
- Accessory Type Threaded Adapter
- End 1 Gender Female
- End 2 Thread Size 1"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 8036
- Zoro # G2874496
- UPC # 731413012891
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
End 2 Thread Size | 1"-14 |
End 1 Thread Size | 1"-14 |
Details
Item | Threaded Adapter |
Spread (In.) | 1 14 (Internal) and 1 14 (External) |
Application | For Use On The Ends Of Push Puller Legs Or Forcing Screws |
Accessory Type | Threaded Adapter |
End 1 Gender | Female |
Product Type | Internal Threaded Adapter |
End 2 Gender | Female |
Compatible with Manufacturer Model Number | 8044 |
Compatible with Manufacturer Part Number | 8044 |
Compatible Manufacturer Part Number | 8044 |
Compatible with Manufacturer Model Number [NEW] | 8044 |
Compatible Manufacturer Model Number | 8044 |
For Use with Mfr. Model Number | 8044 |
For Use With Mfr. Model Number | 8044 |
Description
Threaded Adapter, Product Type Internal Threaded Adapter, End 1 Gender Female, End 1 Thread Size 1 In.-14, End 2 Gender Female, End 2 Thread Size 1 In.-14, Includes -, Compatible with Manufacturer Model Number 8044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 3/16 (14043)
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- OTC Internal Attachment, Spread 3 to 9 In (1166)
- OTC Screw Forcing Ns 071194 (33397)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- OTC Threaded Adapter, Spread 1 1/2-12 In (8043)
- OTC Forcing Screw For Model 1042 (33399)
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- Otc Push-Puller Accessories