Shop All Push-Puller Accessories
Otc
Threaded Adapter, Spread 1 1/2-12 In
Mfr # 8043
Zoro # G0681992
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spread (In.) 5/8 18 (Internal) and 1 1/2 12 (External)
- Application For Use On The Ends Of Push Puller Legs Or Forcing Screws
- Accessory Type Threaded Adapter
- End 2 Thread Size 1-1/2"-12
- End 1 Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 8043
- Zoro # G0681992
- UPC # 731413012969
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
End 2 Thread Size | 1-1/2"-12 |
End 1 Thread Size | 5/8"-18 |
Details
Item | Threaded Adapter |
Spread (In.) | 5/8 18 (Internal) and 1 1/2 12 (External) |
Application | For Use On The Ends Of Push Puller Legs Or Forcing Screws |
Accessory Type | Threaded Adapter |
Compatible with Manufacturer Model Number | 8044 |
End 1 Gender | Female |
End 2 Gender | Female |
Product Type | Internal Threaded Adapter |
Compatible with Manufacturer Part Number | 8044 |
Compatible with Manufacturer Model Number [NEW] | 8044 |
Compatible Manufacturer Part Number | 8044 |
Compatible Manufacturer Model Number | 8044 |
For Use with Mfr. Model Number | 8044 |
For Use With Mfr. Model Number | 8044 |
Description
Threaded Adapter, Product Type Internal Threaded Adapter, End 1 Gender Female, End 1 Thread Size 5/8 In.-18, End 2 Gender Female, End 2 Thread Size 1-1/2 In.-12, Includes -, Compatible with Manufacturer Model Number 8044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- EKLIND Universal Hex Key Stand, Steel, 22 Slots (11111)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OTC Pulling Hook, 6 in. (6541)
- OTC Set, Puller Leg (OTC4518-4)
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- OTC Forcing Screw For Model 1042 (33399)
- MAASDAM Post/Stake Puller, Black (PP-100)
- Otc Pullers and Separators