Otc

Threaded Adapter, M-F, 1-1/4"-7, 1"-14"


product price: $67.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Otc
  • MFR # 8027
  • Zoro # G0025328
  • UPC #
    731413012853
  • Country of Origin United States
  • Category Pullers

Details

Item Threaded Adapter,M-F,1-1/4"-7,1"-14"

Description

Threaded Adapter,M-F,1-1/4"-7,1"-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.