Shop All Push-Puller Accessories
Otc
Threaded Adapter 5/16
Mfr # 8001
Zoro # G3130191
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2 1/4 in
- Thread Length (In.) 9/16 in, 3/4 in
- Thread Size (In.) 5/16 - 18, 5/8 - 18
- Application Bearing Caps, Pinions, Pulling Shafts
- Hex Size (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 8001
- Zoro # G3130191
- Country of Origin United States
- Category Push-Puller Accessories
Dimensions
Overall Length (In.) | 2 1/4 in |
Thread Length (In.) | 9/16 in, 3/4 in |
Thread Size (In.) | 5/16 - 18, 5/8 - 18 |
Hex Size (In.) | 1 in |
Details
Item | Threaded Adapter 5/16 |
Application | Bearing Caps, Pinions, Pulling Shafts |
For Use With | Push Puller Legs and Forcing Screws |
Accessory Type | Threaded Adapter |
Description
The OTC 8001 Threaded Adapter 5/16 is a must-have for anyone who has to work with bearings, pinions and pulling shafts. This threaded adapter fits over the hexagonal end of a 1 in. socket wrench, so you can get a firm grip on fasteners that are stuck or hard to reach. It is useful for bearing caps, pinions and pulling shafts that have a thread size of 5/1. 18 or 5/. 18. The overall length of this push puller accessory measures 2 1/4 in., while its thread length is 9/16 in.. With a hex size of 1 in., it allows you to get a firm grip on fasteners that are stuck or hard to reach. When working with bearing caps, pinions and pulling shafts, the OTC 8001 Threaded Adapter 5/16 will help ensure your safety when trying to remove these components from machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (ESP56236)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 7 Pockets (DWST540501)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- OTC Jaw (44148)
- OTC Set, Puller Leg (OTC4518-4)
- OTC Puller Forcing Screw, 9-3/32 L, 33398 (33398)
- OTC Pulling Attachment, 1-1/2in to 6in, 1-14in (1150)
- OTC Puller Leg Set (1101)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- Otc Pullers and Separators