Shop All Tachometers
Otc
Tachometer, Infrared, 2 to 99,999 rpm
Mfr # 3665
Zoro # G2016126
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 6 to 99,999
- Noncontact RPM Range 2 to 99,999
- Speed (FPM) 0.40 to 12,500
- Features Infrared Beam Not Affected by Ambient Light, Non-Contact Design Results in (Zero) Torque Loss for True Precision, Phototach Can Be Used as a Contact as Well as a Non-Contact Tachometer, Phototach is Equipped with a Laser Pointer for Accurate Targeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 3665
- Zoro # G2016126
- UPC # 731413442131
- Country of Origin China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
Tachometer, RPM Accuracy +/-0.2 Percent FS, RPM Resolution 2.5 RPM, Maximum Contact RPM 99,999 RPM, Minimum Contact RPM 6 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2.5 RPM, Maximum Non-Contact Distance 20 in, Minimum Non-Contact Distance 2 in, Includes (4) Contact Heads, Carrying Case, Contact Adapter, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Temperature Module, Wireless (FLK-T3000FC)
- DYNAMIC Gauge, Glycrn Flld, 0-2000psi, 1/4" Stm Mnt (221560)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- SHIMPO Panel Mount Tachometer, 100-240VAC (DT-501XA)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer with NIST Calibration Certificate (R7100-NIST)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- EXTECH Laser Tachometer, 2 to 99,999 rpm (461920)
- A & I PRODUCTS Tachometer 5" x5.75" x4.5" (A-AT148149)
- STENS Wireless Tachometer RPM to 19,990 with 1/2 second update (750-910)
- Otc Tachometers