Shop All Suspension Tools
Otc
Suspension Bushing Tool Kit, Steel
Mfr # 4246
Zoro # G7217275
product price: $2,187.99
/ea
Free Shipping & Returns
$2,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy Duty Vehicles
- Includes 25 ton Cylinder, Adapters
- Size 36 in x 24 in x 18 in
- Material Steel
- For Use With Hendrickson Heavy-Duty Rear Suspension Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4246
- Zoro # G7217275
- UPC # 731413584275
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 36 in x 24 in x 18 in |
Length (In.) | 36 in |
Overall Length | 36 in |
Details
Item | Suspension Bushing Tool Kit |
Application | Heavy Duty Vehicles |
Includes | 25 ton Cylinder, Adapters |
Material | Steel |
For Use With | Hendrickson Heavy-Duty Rear Suspension Bushings |
Number of Pieces | 2 |
Type | Front End |
Tool Type | Suspension Bushing Tool Kit |
Description
Suspension Bushing Tool Kit, Tool Type Suspension Bushing Tool Kit, Application Heavy Duty Vehicles, For Use With Hendrickson Heavy-Duty Rear Suspension Bushings, Material Steel, Overall Length 36 in, Includes 25 ton Cylinder, Adapters, Number of Pieces 2, Size 36 in x 24 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDRUG 2018-C Wrangler Jl 2 Door Headliner (HLJL182DRK)
- MOTIVE PRODUCTS Universal Brake Bleeder Kit (0250-MTV)
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- UNITY 4-11296-255410-001 Front and Rear Complete Strut Assembly Shock Kit (4-11296-255410-001)
- OTC Ball Joint Service Kit (7249)
- OTC Ball Joint Spanner Wrench (7080)
- OTC Bushing Master Kit, Metal (4247)
- OTC BALL JOINT SEPARATOR (OTC6535)
- OTC Inner Tie Rod Wrench, Heavy Duty (7501)
- OTC Stand, StrutTamer(TM) (6582)
- JENDYK 2-3/8" King Pin Screw Removal Tool for 16K, 18K, 20K Axle-Mack Truck. (XKR25B)
- Otc Suspension Tools