Shop All Locking Pliers
Otc
Straight Tip Pliers Kit
Mfr # 7123K
Zoro # G0027699
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specility Tool
- Overall Length 10"
- Includes (2) Straight Tip Pliers: No. 1120 (.038 In. Diameter), No. 1340 (.070 In. Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7123K
- Zoro # G0027699
- UPC # 731413000768
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Specility Tool |
Includes | (2) Straight Tip Pliers: No. 1120 (.038 In. Diameter), No. 1340 (.070 In. Diameter) |
Plier Item | Straight Tip Pliers Kit |
Item | Straight Tip Pliers Kit |
Description
Straight Tip Pliers Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 145323-06 145323-02 145323-03 (M34)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 3" (HMY.1-9/16)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 7 mm L.23 mm (01030007)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Angle Tip Relay Pliers (4493)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier (4935576)
- Otc Pliers