Shop All Locking Pliers
Otc
Straight Tip Pliers, 3-1/16" - 6-1/4"
Mfr # 7300
Zoro # G0024077
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specility Tool
- Overall Length 18.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7300
- Zoro # G0024077
- UPC # 731413000973
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 18.2" |
Details
Features | Specility Tool |
Plier Item | Internal Retaining Ring Pliers |
Item | Straight Tip Pliers,3-1/16" - 6-1/4" |
Description
Straight Tip Pliers,3-1/16 In. - 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A588)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- OSG Straight Flute Hand Tap, Plug, 4 (1124001)
- OTC Tire Bead Seater (5713)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Retaining Ring Pliers (7053K)
- OTC Angle Tip Relay Pliers (4493)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- WILLIAMS Williams Tip, 90 deg.reex., 108dia. (PL-529D)
- Otc Locking Pliers