Shop All Locking Pliers
Otc
Straight Retaining Ring Pliers, .038" D
Mfr # 1120
Zoro # G0019649
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 6.2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1120
- Zoro # G0019649
- UPC # 731413011207
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6.2" |
Details
Features | Specialty Tool |
Plier Item | Straight Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Straight Retaining Ring Pliers,.038" D |
Description
Straight Retaining Ring Pliers,.038 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6 (C6-1/2-90)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC Angle Tip Relay Pliers (4493)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- DURSTON MANUFACTURING PLIERS"JJ" TYPE SLIDE LOCK (VISLP2)
- Otc Pliers