Shop All Creepers & Dollies
Otc
Stinger Dual Wheel Dolly
Mfr # 1769A
Zoro # G1083921
product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- Length 44.7"
- Includes 6' Support Chain
- Width 34.2"
- Features 769 Hydraulic Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1769A
- Zoro # G1083921
- UPC # 00731413418419
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 44.7" |
Width | 34.2" |
Height | 12" |
Details
Load Capacity | 1500 lb. |
Includes | 6' Support Chain |
Features | 769 Hydraulic Jack |
Item | Stinger Dual Wheel Dolly |
Description
Stinger Dual Wheel Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Compact Bolt-On Fan, 12VDC, 6-1/2 in. Dia. (F-320212)
- AUTOTEX Wiper Blade, Universal, 19 In (M6-19)
- GATES Auto V-Belt, Industry Number K060516HD (K060516HD)
- MAHLE Engine Crankshaft Seal - Rear, 67756 (67756)
- OTC 1500 LB EASY ROLLER DOLLY (OTC1580)
- OTC Car Dollies, 1800 Lbs, PK2 (1572)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- KEYSCO TOOLS Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H (55110)
- SHINN FU CO OF AMERICA Caster For 92450 (92450-E)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- VIKING Angled Head Creepers (57102)
- Otc Creepers & Dollies