Shop All Pullers and Bearing Splitters
Otc
Starter Driver Set
Mfr # 27793
Zoro # G1076652
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Automotive and Industrial Service
- Dia. 5/8 in to 2 in
- Includes Sizes: 5/8 to 2 in dia and Storage Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 27793
- Zoro # G1076652
- UPC # 731413001826
- Country of Origin United States
- Category Pullers and Bearing Splitters
Dimensions
Dia. | 5/8 in to 2 in |
Details
Item | Driver Tool Set |
Application | For Automotive and Industrial Service |
Includes | Sizes: 5/8 to 2 in dia and Storage Box |
Description
Driver Tool Set, Includes Sizes: 5/8 to 2 in dia and Storage Box, Application For Automotive and Industrial Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012C)
- MARSHALLTOWN PREMIER Notched Margin Trowel, V-Soft, 1/4"x3/16" (52VND)
- PROTO Belt Master Tool, Serpentine, 2 Pc (JFP59800)
- OTC Differential Side Bearing Puller Set (4520)
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- OTC Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece (1124)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece (1121)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- STEELMAN Stem Puller, Screw-On Nylon (00040N)
- Otc Pullers and Separators