Shop All Automotive Diagnostic & Testing Instruments
Otc
Spark Tester, Plastic, Metal
Mfr # 6589
Zoro # G2016056
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Tester
- Material Metal, Plastic
- Number of Pieces 1
- Used For Check for Spark On Gasoline Engines
- For Use On Gasoline Engines Used In Domestic, Import Cars, Trucks and Small Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6589
- Zoro # G2016056
- UPC # 731413047619
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 6 11/16 in |
Details
Item | Spark Tester |
Application | Tester |
Material | Metal, Plastic |
Number of Pieces | 1 |
Used For | Check for Spark On Gasoline Engines |
For Use On | Gasoline Engines Used In Domestic, Import Cars, Trucks and Small Engines |
Tool Type | Spark Tester |
Testing Application | Spark Check |
Compatible Vehicle Part | Gasoline Engine |
Description
Spark Tester, Tool Type Spark Tester, Testing Application Spark Check, Material Metal, Plastic, Number of Pieces 1, Overall Length 4 1/2 in, Overall Width 6 11/16 in, Compatible Vehicle Part Gasoline Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Platinum Diesel Fuel System Cleaner 2.5 gal (DEG002)
- BLUE OX AVAIL TOW BAR WITH 2.5IN RECEIVER (BX7425)
- DRAW-TITE COILED 7WAY 6FT MOLDED TRAILER CONNECTOR (54006-043)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- OTC Multimeter Kit, 3 pcs. (3940-HD)
- OTC Compression Gauge, Steel (5603)
- OTC Exhaust Back Pressure Gauge (7215)
- OTC Remote Starter Switch, Plastic, Metal (3650)
- OTC Tranmission/Engine Oil Pressure Kit (5610)
- OTC Vacuum Pressure Gauge Kit (5613)
- USG Donn Brand SDX/SDXL424 1.5 in. L X 0.942 in. W Cross Tee (207904)
- Otc Automotive Diagnostic & Testing Instruments