Shop All Engine Specialty Tools
Otc
Spark Plug Socket
Mfr # 5889
Zoro # G5164048
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Length (In.) 2 in
- Application Torque the Rocker Arm Nut to OE Specification, Use Stepped Outside Diameter for Proper Clearance and Access to the Fastener
- Width 2 in
- Sockets Included Deep-Well 12 mm Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5889
- Zoro # G5164048
- UPC # 731413590320
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 2 in |
Width | 2 in |
Length | 5 in |
Overall Width | 2 in |
Overall Length | 5 in |
Socket Sizes | 31/64 in |
Details
Item | Spark Plug Socket |
Type | Engine |
Application | Torque the Rocker Arm Nut to OE Specification, Use Stepped Outside Diameter for Proper Clearance and Access to the Fastener |
Sockets Included | Deep-Well 12 mm Socket |
For Use With | Detroit Diesel Series 60 engines, J-44706 |
Number of Pieces | 1 |
Includes | Socket |
Tool Type | Rocker Arm Shaft Socket |
Vehicle Make | Detroit |
Description
Spark Plug Socket, Tool Type Rocker Arm Shaft Socket, Application Torque the Rocker Arm Nut to OE Specification, Use Stepped Outside Diameter for Proper Clearance and Access to the Fastener, Overall Length 5 in, Overall Width 2 in, Number of Pieces 1, For Use With Detroit Diesel Series 60 engines, J-44706, Includes Socket, Socket Sizes 31/64 in, Sockets Included Deep-Well 12 mm Socket, Vehicle Make Detroit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter - Single, 42961 (42961)
- DAYCO Belt Tensioner, Industry Number 89384 (89384)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- POWERSTOP Z36 Truck&Tow Pads, Z36-711 (Z36-711)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Cylinder Liner Installer (5874)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC Locknut Socket, No. of Pieces 1 (7217)
- OTC Cam Tool Set, No. of Pieces 2 (6681)
- PRO THREAD Thread Repair Kits, 7/16-20 (3597-71620K)
- Otc Engine Specialty Tools