Shop All Locking Pliers
Otc
Snap Ring Pliers, Heavy Duty
Mfr # 4513-2
Zoro # G7013400
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Material Steel
- Overall Length 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4513-2
- Zoro # G7013400
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 17.3" |
Details
Features | Specialty Tool |
Material | Steel |
Item | Snap Ring Pliers,Heavy Duty |
Description
Snap Ring Pliers,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Hook Depth Gage (1143-200A)
- WESTWARD Insert Bit, 1/4", Torx, T27, 2" (38RV88)
- TEKTON 3/8 Inch Drive x 1 in. 6-Point Flare Nut Crowfoot Wrench (WCF15225)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Retaining Ring Pliers (7412K)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- Otc Locking Pliers