Shop All Locking Pliers
Otc
Snap Ring Pliers
Mfr # 7295
Zoro # G0024129
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features It features cushioned handles to ensure a secure grip
- Overall Length 12"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7295
- Zoro # G0024129
- UPC # 731413010491
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 12" |
Details
Features | It features cushioned handles to ensure a secure grip |
Plier Item | Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Snap Ring Pliers |
Description
Snap Ring Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD J HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW5)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- HUSQVARNA AIR NOZZLE (506229401)
- BOJO TOOLS Flat Edge Scraper Tool "Celcon" (ATH-120-CEL)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC Tip, Heavy Duty, Straight (4513-3)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Tire Bead Seater (5713)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- Otc Locking Pliers