Shop All Slide Hammers
Otc
Slide Hammer Unit, 5 lb., 24 in. L
Mfr # 1155
Zoro # G3884155
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonreversible
- Handle End Thread (In.) 5/8 in
- Overall Length (In.) 24 in
- Handle Length Not Included
- Rod Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1155
- Zoro # G3884155
- UPC # 731413011559
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 24 in |
Handle Length | Not Included |
Rod Length | 24 in |
Hammer Length | 24 in |
Rod Diameter | 5/8 in |
Slide Hammer Length | 24 in |
Slide Hammer Diameter | 3 3/8 in |
Overall Length | 25 in |
Hammer Diameter | 3 1/2 in |
Details
Item | Slide Hammer Unit |
Type | Nonreversible |
Hammer Weight | 5 lb |
Handle End Thread (In.) | 5/8 in |
Includes | Hammer, Slide |
Rod End Thread | 5/8 in |
Slide Hammer Weight | 5 lb |
Description
Slide Hammer Unit, Hammer Weight 5 lb, Includes Hammer, Slide, Hammer Length 24 in, Hammer Diameter 3 1/2 in, Overall Length 25 in, Rod Diameter 5/8 in, Rod End Thread 5/8 in, Rod Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Deep Impact (CMMT15999)
- DEWALT Rolling Miter Saw Stand (DWX726)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- YG-1 TOOL CO Square End Mill, Single End, 5/16", HSS (08051)
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- OTC Sleeve Puller Assembly Less 5 Lb. Hammer (1205)
- OTC Pulling Jaws For 1179 8 Way Slide Hammer (34698)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- OTC Conical Pitman Arm Puller (8150)
- OTC Slide Hammer Puller, 3-42/64 lb., 27 in. L (1173)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- Otc Slide Hammers