Shop All Slide Hammers
Otc
Slide Hammer Unit, 2-1/2 lb., 27 in. L
Mfr # 1176
Zoro # G3884100
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reversible
- Jaw Type Reversible
- Number of Jaws Convertible 2 and 3
- Jaw Spread (In.) 4-1/4
- Overall Length (In.) 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1176
- Zoro # G3884100
- UPC # 731413011764
- Country of Origin Taiwan, Province of China
- Category Slide Hammers
Dimensions
Overall Length (In.) | 27 in |
Handle Length | Not Included |
Overall Length | 25 in |
Details
Item | Slide Hammer Unit |
Type | Reversible |
Hammer Weight | 2.5 lb |
Jaw Type | Reversible |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread (In.) | 4-1/4 |
Slide Hammer Weight | 2.5 lb |
Jaw Spread - Minimum | 1 1/2 in |
Jaw Spread - Maximum | 3 1/2 in |
Includes Jaws | Yes |
Jaw Style | Internal/External |
Description
Slide Hammer Unit, Hammer Weight 2.5 lb, Jaw Spread - Minimum 1 1/2 in, Jaw Spread - Maximum 3 1/2 in, Includes Jaws Yes, Number of Jaws Convertible 2 and 3, Jaw Type Reversible, Overall Length 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- DEWALT Chuck Key (330034-16)
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- OTC Slide Hammer Puller Hook (27315)
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- OTC Conical Pitman Arm Puller (8150)
- OTC Slide Hammer Puller, 3-42/64 lb., 27 in. L (1173)
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- OTC PULLER SET SLIDE HAMMER 7PC (OTC1178)
- Otc Slide Hammers