Shop All Slide Hammers
Otc
Slide Hammer Puller, 3-42/64 lb., 27 in. L
Mfr # 1173
Zoro # G3884119
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Nonreversible
- Hammer Weight 3.66 lb
- Jaw Type Internal
- Jaw Spread (In.) 1/2 to 1-3/8
- Handle End Thread (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1173
- Zoro # G3884119
- UPC # 731413011733
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 27 in |
Handle Length | Not Included |
Details
Item | Slide Hammer Puller |
Type | Nonreversible |
Hammer Weight | 3.66 lb |
Jaw Type | Internal |
Jaw Spread (In.) | 1/2 to 1-3/8 |
Handle End Thread (In.) | 1/2 in |
Jaw Style | Internal |
Slide Hammer Weight | 3.7 lb |
Description
Slide Hammer Puller, Hammer Weight 3.66 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/16 (44912)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- OTC PULLER SET SLIDE HAMMER 7PC (OTC1178)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- OTC Slide Hammer Puller, 10 lb., 24 in. L (7703)
- OTC Conical Pitman Arm Puller (8150)
- OTC Puller, Pitmanarm, 2jaw (6496)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- Otc Slide Hammers