Shop All Slide Hammers
Otc
Slide Hammer Puller, 10 lb., 24 in. L
Mfr # 7703
Zoro # G3883881
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Nonreversible
- Hammer Weight 10 lb
- Handle End Thread (In.) 5/8 in
- Overall Length (In.) 24 in
- Handle Length Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7703
- Zoro # G3883881
- UPC # 731413005589
- Country of Origin United States
- Category Slide Hammers
Dimensions
Overall Length (In.) | 24 in |
Handle Length | Not Included |
Slide Hammer Diameter | 4 3/8 in |
Rod Diameter | 5/8 in |
Hammer Diameter | 4 1/2 in |
Overall Length | 24 in |
Details
Item | Slide Hammer Puller |
Type | Nonreversible |
Hammer Weight | 10 lb |
Handle End Thread (In.) | 5/8 in |
Includes | Hammer, Slide |
Slide Hammer Weight | 10 lb |
Description
Slide Hammer Puller, Hammer Weight 10 lb, Includes Hammer, Slide, Hammer Diameter 4 1/2 in, Overall Length 24 in, Rod Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 11/64 (C11404)
- DAVIES Ball Knob, 5/16-24 Thread Size, 0.97"L, Blind Tap (0030-X)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- OTC Puller, Pitmanarm, 2jaw (6496)
- OTC Slide Hammer Puller Hook (27315)
- OTC Pulling Jaws For 1179 8 Way Slide Hammer (34698)
- OTC 112 lbs Slide Hammer Puller (OTC5028)
- OTC Slide Hammer Puller, 3-42/64 lb., 27 in. L (1173)
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- SG TOOL AID Junior Slugger Slide Hammer Dent Puller (81500)
- Otc Pullers and Separators