Shop All Engine Specialty Tools
Otc
Sleeve Removal Plate, Bore Size 5 1/2 In
Mfr # 1250
Zoro # G1620552
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 1200, 1202, 1203
- Application For Engine Bore Size 5 1/2 in
- Number of Pieces 1
- Tool Type Sleeve Puller Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1250
- Zoro # G1620552
- UPC # 731413006920
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Width | 6 3/8 in |
Overall Length | 6 13/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sleeve Removal Plate |
For Use With | 1200, 1202, 1203 |
Application | For Engine Bore Size 5 1/2 in |
Number of Pieces | 1 |
Tool Type | Sleeve Puller Plate |
Description
Sleeve Removal Plate, Tool Type Sleeve Puller Plate, Application For Engine Bore Size 5 1/2 in, Material -, Overall Length 6 13/32 in, Overall Width 6 3/8 in, Number of Pieces 1, For Use With 1200, 1202, 1203, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Transmission Fluid Exchanger (92500)
- LUVERNE 17-C F250/F350/F450/F550 CREW CAB BRACKET KIT BLACK TEXTURED POWDER CO (401723)
- VALVOLINE Motor Oil, 55 gal. Size, 5W-20 SAE Grade (861095)
- ALL BALLS All Balls Fuel Pump Complete Module Polaris 47-1020 (47-1020)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Cam Gear Alignment Fixture (5881)
- OTC Spark Plug Socket (5889)
- OTC Large Valve Spring Compressor (4572)
- OTC Engine Turkeyning Tool Cummins (7161)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- Otc Service & Shop Tools