Shop All Automotive Specialized Tools
Otc
Slack Adjuster Puller, 7-39/64 in. L
Mfr # 5056
Zoro # G3962896
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slack Adjuster Puller
- Length 9 3/32 in
- Width 7 39/64 in
- Color Silver
- Height 1 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5056
- Zoro # G3962896
- UPC # 731413022364
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 9 3/32 in |
Width | 7 39/64 in |
Height | 1 45/64 in |
Details
Item | Slack Adjuster Puller |
Type | Slack Adjuster Puller |
Color | Silver |
Number of Jaws | 2 |
Application | Removes Slack Adjuster Off the S-Cam |
For Use With | Automatic Slack Adjuster Puller |
Number of Pieces | 1 |
Material | Steel |
Tool Type | Slack Adjuster Puller |
Description
Slack Adjuster Puller, Tool Type Slack Adjuster Puller, Application Removes Slack Adjuster Off the S-Cam, Number of Pieces 1, Material Steel, For Use With Automatic Slack Adjuster Puller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wedge Assortment Set, 5Pc (69620)
- HORIZON TOOL S Cam Brake Tool (36700)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- DELPHI Steering Tie Rod End, Ta2192 (TA2192)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- OTC Honda Lower Ball Joint Tool Set (7996)
- OTC Adjust Fan Clutch Tool, Spring Release (4652)
- OTC Strap Wrench (7206)
- OTC Adapter For Ball Joint (314392)
- OTC Windshield Wiper Arm Puller (4676)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- Otc Service & Shop Tools