Shop All Suspension Tools
Otc
Service Kit, 4WD Ball Joint
Mfr # 7704
Zoro # G2522712
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4WD
- Includes (2) Receiving Cups, Installation Cup
- Size 6 in x 3 39/64 in x 3 29/32 in
- Material Carbon Steel
- For Use With 6530, 7248, 7249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7704
- Zoro # G2522712
- UPC # 731413012181
- Country of Origin China
- Category Suspension Tools
Dimensions
Size | 6 in x 3 39/64 in x 3 29/32 in |
Overall Length | 6 in |
Details
Item | Ball Joint Service Kit |
Type | 4WD |
Includes | (2) Receiving Cups, Installation Cup |
Material | Carbon Steel |
For Use With | 6530, 7248, 7249 |
Application | Removal and Installation of Upper and Lower Ball Joints |
Number of Pieces | 3 |
Vehicle Model Year | 1967 to 1992 |
Tool Type | 4WD Ball Joint Service Kit |
Vehicle Make | Dodge, Ford, GM, International, Jeep |
Description
Ball Joint Service Kit, Tool Type 4WD Ball Joint Service Kit, Application Removal and Installation of Upper and Lower Ball Joints, For Use With 6530, 7248, 7249, Material Carbon Steel, Overall Length 6 in, Includes (2) Receiving Cups, Installation Cup, Number of Pieces 3, Size 6 in x 3 39/64 in x 3 29/32 in, Vehicle Make Dodge, Ford, GM, International, Jeep, Vehicle Model Year 1967 to 1992
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Barricade Mpi Fuel Line Hose, 27336 (27336)
- MANN FILTER 10-15 M-Benz Sprinter 2500+3500 V6 3.0L (WK820/16)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- PENNZOIL 10W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035052)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- OTC Compression Tester, Ford Adapter (5607)
- OTC BALL JOINT INSTALLER REMOVER (OTC7249)
- OTC GM WBODY STRUT TOOL STINGER (OTC4533)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Inner CV Joint Puller (7509)
- OTC Rear Suspension Bushing Tool (4244)
- Otc Suspension Tools