Shop All Wire Strippers & Crimpers
Otc
Self Adjusting Wire Stripper, 9"
Mfr # 4468
Zoro # G0021067
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Features Easy-to-use, Just Insert Wire and Squeeze, Cuts and Crimps
- Application Specialty Tools, Electrical
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 4468
- Zoro # G0021067
- UPC # 731413563591
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 10-1/4" |
Details
Capacity | 10 to 22 AWG |
Features | Easy-to-use, Just Insert Wire and Squeeze, Cuts and Crimps |
Application | Specialty Tools, Electrical |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Item | Self Adjusting Wire Stripper, 9" |
Description
Self Adjusting Wire Stripper,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 148 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD43)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 3200 bpm (CP7110K)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- OTC 9 in Angled Crimper 10 to 22 AWG (5912)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- OTC Crimpwell Angled Crimping Plier (OTC5912)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- URREA Universal wire stripper 10-20AWG (296)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- KNIPEX 10 in Crimper 28 to 7 AWG (97 53 14)
- Otc Crimping Tools