Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Rolling Head Pry Bar Set, 4pcs.
Mfr # 7176
Zoro # G0023937
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapered End Designed For Hole Alignment, Handsome Chrome Finish Resists Corrosion
- Overall Length 6", 12", 16", 21"
- Pry Bar Sub-Category Pry Bars
- Includes (4) Rolling Head Pry Bars:6", 12", 16", 21"
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7176
- Zoro # G0023937
- UPC # 731413583995
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6", 12", 16", 21" |
Details
Features | Tapered End Designed For Hole Alignment, Handsome Chrome Finish Resists Corrosion |
Pry Bar Sub-Category | Pry Bars |
Includes | (4) Rolling Head Pry Bars:6", 12", 16", 21" |
Number of Pieces | 4 |
Item | Rolling Head Pry Bar Set,4pcs. |
Description
Rolling Head Pry Bar Set,4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hand Tap Set (DWTS1-1/4-7)
- MARSHALLTOWN TROWEL FINISHING 16""X4"" (MXS66D)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14023)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- OTC Indexing Pry Bar Set, Pieces 3, Steel (7175)
- OTC PRY BAR 6IN ROLLING HEAD (OTC7162)
- OTC Handled Pry Bar, 18" (8218)
- MAYHEW 3pc Domnatr Econ Crvd Pry Bar Set Med (MY31091)
- Otc Pullers and Separators