Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Rolling Head Pry Bar, 21"
Mfr # 7179
Zoro # G0023970
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapered End Designed For Hole Alignment, Handsome Chrome Finish Resists Corrosion
- Overall Length 21"
- Overall Width 1"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7179
- Zoro # G0023970
- UPC # 731413583629
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 21" |
Overall Width | 1" |
Details
Features | Tapered End Designed For Hole Alignment, Handsome Chrome Finish Resists Corrosion |
Pry Bar Sub-Category | Pry Bars |
Item | Rolling Head Pry Bar,21" |
Description
Rolling Head Pry Bar,21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- OTC PULLER ADAPTER SET SHAFT PROTECTORS 6PC (OTC8056)
- OTC Puller Adapter Set Step Plates 11Pc (8075)
- OTC 10 Indexing Pry Bar (OTC7172)
- OTC Pry Bar Set, 24"/36"/48" Overall L (8203L)
- OTC PRY BAR 6IN ROLLING HEAD (OTC7162)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1025)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- Otc Nail Pullers, Wrecking and Pry Bars