Shop All Locking Pliers
Otc
Retaining Ring Pliers, 90 Degree, .090" D
Mfr # 1569
Zoro # G0421473
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 9.3"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1569
- Zoro # G0421473
- UPC # 731413007026
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 9.3" |
Details
Features | Specialty Tool |
Plier Item | 90 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,90 Degree,.090" D |
Description
Retaining Ring Pliers,90 Degree,.090 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- BIG HORN Scratch Awl (19233)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- IRWIN 10 Locking Pliers (102L3)
- OTC Angle Tip Relay Pliers (4493)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC Tip, Heavy Duty, Straight (4513-3)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- STECK MANUFACTURING CO INC Steck Manufacturing STC20085 EZ Pull Pliers (STC20085)
- Otc Locking Pliers