Shop All Locking Pliers
Otc
Retaining Ring Pliers, 90 Degree, .070" D
Mfr # 1349
Zoro # G0019999
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 8.5"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1349
- Zoro # G0019999
- UPC # 731413006968
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 8.5" |
Details
Features | Specialty Tool |
Plier Item | 90 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,90 Degree,.070" D |
Description
Retaining Ring Pliers,90 Degree,.070 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762001)
- WESTWARD 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR50)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC Retaining Ring Pliers (7412K)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- K-TOOL INTERNATIONAL Snap Ring Plier, .047", Straight Tip (KTI-55121)
- Otc Locking Pliers