Shop All Locking Pliers
Otc
Retaining Ring Pliers, 90 Degree, .047" D
Mfr # 1329
Zoro # G0019840
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 6.2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1329
- Zoro # G0019840
- UPC # 731413006951
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6.2" |
Details
Features | Specialty Tool |
Plier Item | 90 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,90 Degree,.047" D |
Description
Retaining Ring Pliers,90 Degree,.047 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A2)
- OTC Tire Bead Seater (5713)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- OTC Angle Tip Relay Pliers (4493)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- Otc Locking Pliers