Shop All Locking Pliers
Otc
Retaining Ring Pliers, 90 Degree, .038" D
Mfr # 1131
Zoro # G0019719
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 10"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1131
- Zoro # G0019719
- UPC # 731413006562
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | Specialty Tool |
Plier Item | 90 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,90 Degree,.038" D |
Description
Retaining Ring Pliers,90 Degree,.038 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #3, 12 pk. (C20894)
- BOSCH 4-5/8In 8TPI TC Shank Jigsaw Blade, PK3 (T301CHM3)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5788)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Retaining Ring Pliers (7412K)
- OTC Angle Tip Relay Pliers (4493)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- Otc Locking Pliers