Shop All Locking Pliers
Otc
Retaining Ring Pliers, 45 Degree, .090" D
Mfr # 1565
Zoro # G0019962
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 12.38"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1565
- Zoro # G0019962
- UPC # 731413007019
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 12.38" |
Details
Features | Specialty Tool |
Plier Item | 45 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,45 Degree,.090" D |
Description
Retaining Ring Pliers,45 Degree,.090 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Multitool 9-in-1, Carbon Steel Blade (5-200)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- MILTON INDUSTRIES BLO-GUN ADJ Pocket A-Style (MIS-116)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- OTC Straight Retaining Ring Pliers, .090" D (1560)
- OTC Tire Bead Wedge Pliers (5733)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- Otc Locking Pliers