Shop All Locking Pliers
Otc
Retaining Ring Pliers, 45 Degree, .070" D
Mfr # 1345
Zoro # G0019953
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 7"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1345
- Zoro # G0019953
- UPC # 731413013454
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Specialty Tool |
Plier Item | 45 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,45 Degree,.070" D |
Description
Retaining Ring Pliers,45 Degree,.070 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX ER-32 Collet, 10 mm (309000 10)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- OTC Retaining Ring Pliers (7412K)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3504)
- Otc Pliers