Shop All Locking Pliers
Otc
Retaining Ring Pliers, 45 Degree, .047" D
Mfr # 1325
Zoro # G0756012
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 6.2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1325
- Zoro # G0756012
- UPC # 731413006944
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6.2" |
Details
Features | Specialty Tool |
Plier Item | 45 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,45 Degree,.047" D |
Description
Retaining Ring Pliers,45 Degree,.047 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- MOODY TOOL Scriber and Mild Steel Hook, 8 In (51-1511)
- ECLIPSE TOOLS Nutdriver Set, 7pcs (902-552)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC BRAKE SPRING PLIERS HEAVY DUTY W REPL TIPS (OTC7069A)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- Otc Locking Pliers