Shop All Locking Pliers
Otc
Retaining Ring Pliers, 45 Degree, .038" D
Mfr # 1125
Zoro # G0019691
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 6.2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1125
- Zoro # G0019691
- UPC # 731413011252
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 6.2" |
Details
Features | Specialty Tool |
Plier Item | 45 Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Pliers,45 Degree,.038" D |
Description
Retaining Ring Pliers,45 Degree,.038 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Repair Pump 918 (97772)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- WESTWARD Elect Torque Wrench, 55-1106 ft lb (39WE11)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- OTC Retaining Ring Pliers, 45 Degree, .070" D (1345)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Tire Spoon Holding Pliers (5732)
- IRWIN IRWIN VISE-GRIP® 1002L3 4WR The Original„¢ 4" Curved Jaw Locking Plier (1002L3)
- Otc Locking Pliers