Shop All Locking Pliers
Otc
Retaining Ring Pliers, 1-1/16" Spread
Mfr # 7313
Zoro # G0024022
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 7.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7313
- Zoro # G0024022
- UPC # 731413010538
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7.3" |
Details
Features | Specialty Tool |
Plier Item | Retaining Ring Pliers |
Item | Retaining Ring Pliers,1-1/16" Spread |
Description
Retaining Ring Pliers,1-1/16 In. Spread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Starter, SAE, 164-Pieces (J99700)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601828)
- BOSCH Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L (DSBS1007)
- 3M DBI-SALA Heat Shrink, 3/4" W, 1-3/4" L, PK25 (1500019)
- OTC Tire Spoon Holding Pliers (5732)
- OTC Tire Bead Seater (5713)
- OTC Retaining Ring Pliers (7412K)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- OTC Torque Multiplier, 2000lb. Capacity (7368)
- OTC Angle Tip Relay Pliers (4493)
- BETA Internal Circlip Plier, 140mm x .9mm (010320013)
- Otc Pliers