Shop All Automotive Stands
Otc
Repair Stand, Heavy Duty, 1 ton, Steel
Mfr # 1735B
Zoro # G3466639
product price: $2,042.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,042.99
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 1 ton
- Lifting Height Min. (In.) 34 5/8 in
- Lifting Height Max. (In.) 34 5/8 in
- Base Size (In.) 59 x 24
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1735B
- Zoro # G3466639
- UPC # 731413570285
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 34 5/8 in |
Lifting Height Max. (In.) | 34 5/8 in |
Base Size (In.) | 59 x 24 |
Stand Length | 59 in |
Overall Length | 59 in |
Overall Height | 16 in |
Stand Height | 16 in |
Overall Width | 24 in |
Stand Width | 24 in |
Description
Repair Stand, Stand Type Heavy Duty Engine Stand, Load Capacity 1 ton, Stand Height 16 in, Stand Length 59 in, Stand Width 24 in, Handle Type Crank Handle, Standards CE Certified, PALD 2009, Frame Material Steel, Caster Type Swivel, Compatible Equipment Grainger Part Number 59MV64, 59MV65, Compatible Equipment Manufacturer Part Number 206391, 206392
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg (R90-225/250)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- BLACKBULL Black Bull SJ1 1 Ton 15"L x 4"W Scissor Jack (SJ1)
- OTC 22 Ton Jack Stands (OTCS022)
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- OTC 4 Ton Jack Stands (OTCS04)
- OTC 2 Ton Aluminum Jack and Stand Set (LDJA2-SET)
- OTC Air Jack Stand, Steel, PR (S022)
- OTC Jack Stand, Low, 12 Ton, 19 to 29.5 In Lift (1778B)
- SAFEGUARD Jack Stands, Steel, 12 Ton Capacity (63120)
- Otc Automotive Stands