Shop All Engine Specialty Tools
Otc
Remover/Installer Kit, No. of Pieces 15
Mfr # 4847A
Zoro # G7254208
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Engine
- Includes Brass Washer, ¾ in, Cam Bearing, Dowel Pin, Driver Tool, Forcing Screw, Hex, Inner Cam Bearing Puller, Installer Tool, Nut, O- Ring, Plate Installer, Remover Body, Thumb Screw
- Number of Pieces 15
- For Use With Twin Cam Inner Cam Motors
- Application Remove and Install Inner Cam Bearings without Damage to the Crankcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4847A
- Zoro # G7254208
- UPC # 731413584879
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Cam Bearing Remover/Installer Kit |
Type | Engine |
Includes | Brass Washer, ¾ in, Cam Bearing, Dowel Pin, Driver Tool, Forcing Screw, Hex, Inner Cam Bearing Puller, Installer Tool, Nut, O- Ring, Plate Installer, Remover Body, Thumb Screw |
Number of Pieces | 15 |
For Use With | Twin Cam Inner Cam Motors |
Application | Remove and Install Inner Cam Bearings without Damage to the Crankcase |
Tool Type | Twin Cam Inner Cam Bearing Remover/Installer Kit |
Description
Cam Bearing Remover/Installer Kit, Tool Type Twin Cam Inner Cam Bearing Remover/Installer Kit, Application Remove and Install Inner Cam Bearings without Damage to the Crankcase, Number of Pieces 15, For Use With Twin Cam Inner Cam Motors, Includes Brass Washer, � in, Cam Bearing, Dowel Pin, Driver Tool, Forcing Screw, Hex, Inner Cam Bearing Puller, Installer Tool, Nut, O- Ring, Plate Installer, Remover Body, Thumb Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- ASTRO PNEUMATIC Deluxe Noid Lite/AC, Signal Light Set (7898)
- E-Z-GO Hydraulic Brake Shoe, Single, 160mm (75830G01)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC Transmission Output Shaft End Yoke Remvr (7075)
- OTC Universal Adapter Plate Assembly (205061)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Barring Tool, Cummins Engine (7471A)
- POWERBUILT Carburetor Adjusting Tool (648595)
- Otc Engine Specialty Tools