Shop All Automotive Diagnostic & Testing Instruments
Otc
Remote Starter Switch, Plastic, Metal
Mfr # 3650
Zoro # G3365297
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Used For Start and Crank Engine While Under The Hood or From Either Side of The Vehicle
- For Use On Heavy Duty Trucks
- Features Push Button Switch, Leads Made from Oil and Grease Resistant, 12-Gauge Wire, Non-Slip Rubber Grip
- Application Diagnostic Scan Tool for Heavy Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 3650
- Zoro # G3365297
- UPC # 731413505713
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 11 13/16 in |
Overall Width | 4 11/16 in |
Details
Item | Remote Starter Switch |
Material | Metal, Plastic |
Used For | Start and Crank Engine While Under The Hood or From Either Side of The Vehicle |
For Use On | Heavy Duty Trucks |
Features | Push Button Switch, Leads Made from Oil and Grease Resistant, 12-Gauge Wire, Non-Slip Rubber Grip |
Application | Diagnostic Scan Tool for Heavy Duty Trucks |
Number of Pieces | 1 |
Tool Type | Remote Starter Switch |
Compatible Vehicle Part | Engine |
Testing Application | Start and Crank Engine |
Description
Remote Starter Switch, Tool Type Remote Starter Switch, Testing Application Start and Crank Engine, Material Metal, Plastic, Number of Pieces 1, Features Push Button Switch, Leads Made from Oil and Grease Resistant, 12-Gauge Wire, Non-Slip Rubber Grip, Overall Length 11 13/16 in, Overall Width 4 11/16 in, Compatible Vehicle Part Engine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K081223HD (K081223HD)
- MTD Wheel Asm-Drive 8 (934-05044)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A)
- MAIN FILTER PALL LHSPE6010 Replacement/Interchange Spin-On Filter (MF0058069)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- OTC Diagnostic, Scan Tool, 2 pcs. (3209)
- OTC HD Digital Pressure/Temperature (3492)
- OTC Tranmission/Engine Oil Pressure Kit (5610)
- OTC Master Fuel Injection Kit (6550)
- OTC Diesel Compression Tester w/Adapators (5020)
- MITYVAC Cooling System Test Kit, Gauge (MV4525)
- Otc Automotive Diagnostic Tools