Shop All Suspension Tools
Otc
Rear Bushing Master Set
Mfr # 4245
Zoro # G5020565
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Freightliner
- Application Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time
- Material Steel
- Number of Pieces 4
- Includes 2510A Air/Hydraulic Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4245
- Zoro # G5020565
- UPC # 731413563522
- Country of Origin China
- Category Suspension Tools
Dimensions
Length (In.) | 23 in |
Size | 8 3/4 in × 5 1/2 in × 4 in |
Overall Width | 5 1/2 in |
Overall Length | 8 3/4 in |
Details
Item | Rear Bushing Master Set |
Type | Freightliner |
Application | Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time |
Material | Steel |
Number of Pieces | 4 |
Includes | 2510A Air/Hydraulic Pump |
For Use With | 15 ton Capacity Cylinders, Heavy Duty Trucks |
Tool Type | Rear Bushing Master Set |
Description
Rear Bushing Master Set, Tool Type Rear Bushing Master Set, Application Removes and Installs Single-Wrapped FAS II Airliner Freightliner Rear Suspension Bushings in a Fraction of the Time, For Use With 15 ton Capacity Cylinders, Heavy Duty Trucks, Material Steel, Overall Length 8 3/4 in, Overall Width 5 1/2 in, Size 8 3/4 in � 5 1/2 in � 4 in, Includes 2510A Air/Hydraulic Pump, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- TACO METALS Taco V124144BKA701 Flexible Vinyl Insert, 70' Black (V12-4144BKA70-1)
- GARMIN Airmar DST 810 Smart Transducer - 0° Degree (010-11051-20)
- VELVAC Fuel Cap, Vented, Nonlock, 11-1/2 In Thread (600007)
- OTC Ball Joint Spanner Wrench (7080)
- OTC Bushing Master Kit, Metal (4247)
- OTC Torsion Bar Unloader, Steel (7832)
- OTC Stand, StrutTamer(TM) (6582)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- OTC Universal Tie Rod Adjusting Tool (7023)
- URREA Clamps for ball joints truck brake lengthr pins and universal joints (2325)
- Otc Service & Shop Tools