Shop All Maintenance Sets
Otc
Ram, 1 Pc
Mfr # 4111
Zoro # G5624297
product price: $2,424.99
/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 6 1/8 in
- Retracted Height 10.75 in
- Type Aluminum
- Includes 55-Ton Aluminum Ram
- For Use With Cars and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4111
- Zoro # G5624297
- UPC # 731413009365
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Stroke Length | 6 1/8 in |
Retracted Height | 10.75 in |
Nominal Stroke Length | 6 in |
Details
Item | Hydraulic Ram |
Type | Aluminum |
Includes | 55-Ton Aluminum Ram |
For Use With | Cars and Trucks |
Body Material | Aluminum |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 55 ton |
Material | Aluminum |
Description
Hydraulic Ram, Single Acting, Aluminum, Nominal Capacity 55 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Retracted Height 10.75 in, Includes 55-Ton Aluminum Ram
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 4.25" OD (2BK45-1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1-5/8"-12 Thread Size (FET-1001-20FO)
- OTC Stinger 10 Ton Porta Power Repair Set (1515B)
- ENERPAC Seal Kit (ZE3K)
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- ENERPAC Repair Kit (RCH202K1)
- ENERPAC MZ1051, 5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ1051)
- WESTWARD Hydraulic Ram Kit, 10 Ton (13X029)
- ENERPAC Repair Kit (P392U001K)
- Otc Maintenance Sets