Shop All Push-Pullers
Otc
Push Puller, 11-1/2 in. Reach
Mfr # 938
Zoro # G3884511
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17-1/2 tons
- Spread (In.) 3-1/8 to 11-3/4
- Reach 11-1/2"
- For Use With 1130, 1150, 1151, 1153, 1165, 1166, 679, 680, Mfr. No. 1124
- Application Removes and Installs Press Fit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 938
- Zoro # G3884511
- UPC # 731413006098
- Country of Origin United States
- Category Push-Pullers
Details
Item | Push Puller |
Capacity | 17-1/2 tons |
Spread (In.) | 3-1/8 to 11-3/4 |
Reach | 11-1/2" |
For Use With | 1130, 1150, 1151, 1153, 1165, 1166, 679, 680, Mfr. No. 1124 |
Application | Removes and Installs Press Fit Parts |
Pulling Capacity1 | 17.5 ton |
Spread - Minimum | 3 1/8 in |
Spread - Maximum | 11 3/4 in |
Compatible with Product Type | Bearing Pulling Attachment, Internal Pulling Attachment |
Reach - Maximum | 11 1/2 in |
Description
If you need to remove or install press fit parts, the OTC 938 Push Puller is the tool for you. It has a capacity of 17 1/2 tons and an 11-1/2 in. reach. The push puller has a 3 1/8 to 11 3/4 in. spread. It also features jaws that are self centering on all sides of part being removed or installed, so there's no chance of damaging the part being worked on. This push puller is designed with high visibility jaw markings which allow easy identification of jaw position when opening and closing jaws on various size parts. When it comes to removing and installing press fit parts, there's no better way than with the OTC 938 Push Puller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP D-8 Style C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1208)
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- STALWART Stalwart 75-ST6041 Router Bit Set with 0.25 in. Shank & Aluminum Storage Case - 35 Piece (75-ST6041)
- OTC Push Puller Leg (32135)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- OTC Push Puller, 10-1/2 in. Reach (939)
- OTC Gear and Pulley Puller, 3/4in-16x11-5/8in (522)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- Otc Pullers and Separators