Shop All Puller & Seprator Sets
Otc
Puller, Twin Ram, Capacity 17 1/2 Tons
Mfr # 1066
Zoro # G1885414
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Hydraulic Grip-O-Matic Puller
- Capacity (Tons) 17 1/2 ton
- Type Twin Ram
- Number of Jaws 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1066
- Zoro # G1885414
- UPC # 731413006357
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 29 in |
Details
Item | Puller |
Number of Pieces | 1 |
Application | Hydraulic Grip-O-Matic Puller |
Capacity (Tons) | 17 1/2 ton |
Type | Twin Ram |
Number of Jaws | 3 |
Jaw Reach (In.) | 11 1/2 |
Jaw Spread (In.) | 20 |
Max. Reach | 11.5 in |
Description
Puller, Stroke Length 29 in, Number of Jaws 3, Max. Reach 11.5 in, Application Hydraulic Grip-O-Matic Puller, Includes -, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- PAKTEK Paktek 94350 Tool Vest (94350)
- OTC Puller Set, 48 Pieces, Flange (7790)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- OTC Puller Set, Rear Axle (6540)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- OTC Crank/Cam Seal Service Kit (7196)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- Otc Pullers and Separators