Shop All Engine Specialty Tools
Otc
Puller Set, Manual Sleeve
Mfr # 1200
Zoro # G3266706
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual Sleeve
- For Use With Adapter Plate Nos. 2TVR7, 2TVR8, 2TVR9, 2TVT1, And 2TVT2
- Includes (3) 13 in Risers, (3) Cap Screws, Hex Hd., (3) Flat Washers, 3-Way Head, Forcing Nut, Pulling Screw, Swivel Assembly, Thrust Bearing, Thrust Washer
- Application Screw-Powered Device Removes Cylinder Sleeves from Most Truck, Bus, Tractor Engines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1200
- Zoro # G3266706
- UPC # 731413006722
- Country of Origin United States
- Category Engine Specialty Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Puller Set |
Type | Manual Sleeve |
For Use With | Adapter Plate Nos. 2TVR7, 2TVR8, 2TVR9, 2TVT1, And 2TVT2 |
Includes | (3) 13 in Risers, (3) Cap Screws, Hex Hd., (3) Flat Washers, 3-Way Head, Forcing Nut, Pulling Screw, Swivel Assembly, Thrust Bearing, Thrust Washer |
Application | Screw-Powered Device Removes Cylinder Sleeves from Most Truck, Bus, Tractor Engines |
Number of Pieces | 15 |
Tool Type | Sleeve Puller Set |
Description
Puller Set, Tool Type Sleeve Puller Set, Application Screw-Powered Device Removes Cylinder Sleeves from Most Truck, Bus, Tractor Engines, Material -, Number of Pieces 15, For Use With Adapter Plate Nos. 2TVR7, 2TVR8, 2TVR9, 2TVT1, And 2TVT2, Includes (3) 13 in Risers, (3) Cap Screws, Hex Hd., (3) Flat Washers, 3-Way Head, Forcing Nut, Pulling Screw, Swivel Assembly, Thrust Bearing, Thrust Washer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Terminal, 6 to 2/0ga, Lead, PK25 (84-9134)
- DONALDSON Air Filter, Primary Round, P181126 (P181126)
- SKF Shaft Seal, 1-1/8 x 1-7/81/4", CRWA1, Nitrile (11223)
- H&S AUTOSHOT WIRE FOR 2120 1-LB (HS2101)
- OTC Camshaft Holding Tool, No. of Pieces 1 (567618)
- OTC Spark Plug Socket (5889)
- OTC Overhead Valve Spring Compressor (4573)
- OTC Transmission Line Disconnect, Plastic (6579)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- OTC UNIVERSAL BELT TENSION GAUGE XXX (OTC6673)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- Otc Service & Shop Tools