Shop All Puller & Seprator Sets
Otc
Puller Set, 5 Pieces, Push
Mfr # 1180
Zoro # G3884067
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Damage Free Pulling of Gears, Bearings, Harmonic Balancers, Parts Having Tapped Holes
- Number of Pieces 5
- Jaw Spread (In.) 2-1/8 to 7-1/4
- Jaw Reach (In.) 8 3/8
- Type Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1180
- Zoro # G3884067
- UPC # 731413023033
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Cap Screw Sizes Included | 3/8"-16 x 3 in long |
Jaw Sizes Included | 8 3/8 in |
Details
Item | Puller Set |
Features | Damage Free Pulling of Gears, Bearings, Harmonic Balancers, Parts Having Tapped Holes |
Number of Pieces | 5 |
Jaw Spread (In.) | 2-1/8 to 7-1/4 |
Jaw Reach (In.) | 8 3/8 |
Type | Push |
Capacity (Tons) | 10 ton |
Number of Jaws | 0 |
For Use On | Heavy-Duty Trucks, Machinery, Off-Road Construction Equipment |
Includes | 522 - Gear and Pulley Puller, 7393 - Gear and Pulley Puller, 927 - 10 ton Push-Puller |
Pulling Capacity1 | 10 ton |
Reach - Maximum | 8 3/8 in |
Jaw Spread - Maximum | 7 3/4 in |
Spread - Minimum | 1/2 in |
Spread - Maximum | 7 3/4 in |
Jaw Spread - Minimum | 1/2 in |
Description
Puller Set, Jaw Spread - Maximum 7 3/4 in, Pulling Capacity 10 ton, Reach - Maximum 8 3/8 in, Includes 522 - Gear and Pulley Puller, 7393 - Gear and Pulley Puller, 927 - 10 ton Push-Puller, Jaw Sizes Included 8 3/8 in, Jaw Spread - Minimum 1/2 in, Number of Jaws 0, Number of Pieces 5, Cap Screw Sizes Included 3/8 In.-16 x 3 in long, Features Damage Free Pulling of Gears, Bearings, Harmonic Balancers, Parts Having Tapped Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER #14 Spanner Security Isomax 9" Screwdriver Fits Snake Eye Screw (79745)
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- SKF USA Bearing Tool (TMFT 36)
- STAEDTLER Architects Triangular Scale, Mars, ALM, 12", Silver (STD987M1831BK)
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- OTC Hydraulic Puller Set (1688)
- OTC Tranmissions Bearing Set Truck, 10 Pcs (7070A)
- OTC Puller Set, 18 Pieces, Manual (1676)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- OTC Puller, Twin Ram, Capacity 17 1/2 Tons (1066)
- WESTWARD Bearing Splitter Set, 2 Jaws, 5 Tons, 4 Pcs (23NY36)
- Otc Pullers and Separators