Shop All Puller & Seprator Sets
Otc
Puller Set, 5 Pieces, Flange
Mfr # 525
Zoro # G3884548
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Type Flange
- For Use On Flywheels, Harmonic Balancers, Parts with Two or Three Tapped Holes, Pulleys, Steering Wheels, Timing Gears
- Includes (2)Specialty Pullers, Flange Type Puller, Steering Wheel, Pulley, Flywheel Puller, (4) Sets of Cap Screws
- Number of Jaws 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 525
- Zoro # G3884548
- UPC # 731413003370
- Country of Origin United States
- Category Puller & Seprator Sets
Details
Item | Puller Set |
Number of Pieces | 5 |
Type | Flange |
For Use On | Flywheels, Harmonic Balancers, Parts with Two or Three Tapped Holes, Pulleys, Steering Wheels, Timing Gears |
Includes | (2)Specialty Pullers, Flange Type Puller, Steering Wheel, Pulley, Flywheel Puller, (4) Sets of Cap Screws |
Number of Jaws | 0 |
Description
Puller Set, Includes (2)Specialty Pullers, Flange Type Puller, Steering Wheel, Pulley, Flywheel Puller, (4) Sets of Cap Screws, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- DRILL AMERICA m12 x 1.5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS12X1.5)
- SWANSON TOOL Tub Surround Kit 32" and 54" Professional Box Beam Level (SVBTS0)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- OTC Puller Set, Rear Axle (6540)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- OTC Puller Set, 48 Pieces, Flange (7790)
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws (7948)
- OTC Hydraulic Puller Set (1688)
- Otc Puller & Seprator Sets