Shop All Puller & Seprator Sets
Otc
Puller Set, 2 Pieces, Cone, 2 and 3 Jaws
Mfr # 1184
Zoro # G3884021
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 tons
- Features Reversible Jaws Permit Handling of Both Internal and External Pulling Jobs
- Jaw Reach 2 7/8 in
- Number of Pieces 2
- Jaw Reach (In.) 2 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1184
- Zoro # G3884021
- UPC # 731413026201
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Puller Length | 5-3/4" |
Jaw Sizes Included | 2 7/8 in |
Details
Item | Puller Set |
Capacity | 3 tons |
Features | Reversible Jaws Permit Handling of Both Internal and External Pulling Jobs |
Jaw Reach | 2 7/8 in |
Number of Pieces | 2 |
Jaw Reach (In.) | 2 7/8 |
Jaw Style | Reversible |
For Use On | Pulling Jobs |
Includes | 2 Way Puller Head, 3 Way Puller Head |
Type | Cone |
Number of Jaws | 2 or 3 |
Jaw Spread (In.) | 0 to 5 |
Locking | No |
Jaw Spread | 2 jaw spread: Inside 1 1/2 in to 4 1/2 in, Outside: 3/4 in to 5 in. 3 jaw spread: Inside 1 1/2 in to 4 3/4 in, Outside: 1 in to 4 1/2 in |
Reach - Maximum | 2 7/8 in |
Yoke Types Included | Three-Way or Two-Way |
Max Jaw Reach | Less than 5" |
Description
Puller Set, Reach - Maximum 2 7/8 in, Includes 2 Way Puller Head, 3 Way Puller Head, Jaw Sizes Included 2 7/8 in, Number of Jaws 2 or 3, Number of Pieces 2, Yoke Types Included Three-Way or Two-Way, Features Reversible Jaws Permit Handling of Both Internal and External Pulling Jobs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Blade Clamp (582593-00)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- GREENFIELD THREADING Hand Tap Sets (173218)
- OTC Puller Set, Rear Axle (7792)
- OTC Push Puller Leg (32991)
- OTC Crank/Cam Seal Service Kit (7196)
- OTC Service Set, Ball Joint (6530)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- Otc Pullers and Separators