Shop All Puller & Seprator Sets
Otc
Puller Set, 19 Pieces, Blind Hole
Mfr # 6981
Zoro # G3884496
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Blind or Hidden Bearings in Machinery and Equipment, Pin Adapter Allows Use of a Slide Hammer or Pulling Bridge
- Number of Pieces 19
- Includes (10) Collets Ranging in Size from 5/16 in to 1 1/4 in, (3) Actuator Pins, 2 1/2 lb Hammer, Blind Hole Bearing Puller, Case, Forcing Screw, Forcing Screw Nut, Shank and Tee Bar Assembly
- For Use On Pulling Jobs
- Type Blind Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6981
- Zoro # G3884496
- UPC # 731413006111
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Sizes Included | 5/16 to 1 1/4 in |
Details
Item | Puller Set |
Features | For Blind or Hidden Bearings in Machinery and Equipment, Pin Adapter Allows Use of a Slide Hammer or Pulling Bridge |
Number of Pieces | 19 |
Includes | (10) Collets Ranging in Size from 5/16 in to 1 1/4 in, (3) Actuator Pins, 2 1/2 lb Hammer, Blind Hole Bearing Puller, Case, Forcing Screw, Forcing Screw Nut, Shank and Tee Bar Assembly |
For Use On | Pulling Jobs |
Type | Blind Hole |
Number of Jaws | 2 |
Jaw Style | External |
Jaw Types Included | External |
Includes Jaws | No |
Reach - Maximum | 3 in |
Jaw Type | External |
Reach - Minimum | 1 1/2 in |
Jaw Spread - Maximum | 1 1/4 in |
Hammer Weight | 2.5 lb |
Jaw Spread - Minimum | 3/8 in |
Slide Hammer Weight | 2.5 lb |
Description
Puller Set, Jaw Spread - Maximum 1 1/4 in, Jaw Types Included External, Reach - Maximum 3 in, Includes (10) Collets Ranging in Size from 5/16 in to 1 1/4 in, (3) Actuator Pins, 2 1/2 lb Hammer, Blind Hole Bearing Puller, Case, Forcing Screw, Forcing Screw Nut, Shank and Tee Bar Assembly, Jaw Spread - Minimum 3/8 in, Number of Jaws 2, Number of Pieces 19, Reach - Minimum 1 1/2 in, Includes Jaws No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- OTC Push Puller Leg (32991)
- OTC Ball Joint Master Service Kit (6559)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- OTC Puller Set, Rear Axle (6540)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- Otc Pullers and Separators