Shop All Puller & Seprator Sets
Otc
Puller Set, 13 Pieces, Manual, 2 and 3 Jaws
Mfr # 1677
Zoro # G3884006
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- For Use On Bearings, Gears, Press Fitted Parts, Wheels
- Jaw Spread (In.) Various
- Jaw Style Various
- Capacity (Tons) 17 1/2 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1677
- Zoro # G3884006
- UPC # 731413007194
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Screw Size | Various |
Puller Length (In.) | Various |
Sizes Included | Various |
Details
Item | Puller Set |
Number of Pieces | 13 |
For Use On | Bearings, Gears, Press Fitted Parts, Wheels |
Jaw Spread (In.) | Various |
Jaw Style | Various |
Capacity (Tons) | 17 1/2 ton |
Number of Jaws | 2 or 3 |
Type | Manual |
Jaw Reach (In.) | Various |
Includes | (1 Pair) 16 1/2 in Legs for 938 (1104), 13 ton, 2-Jaw Puller, Reach 11 in Spread 12 in (1039), 5 ton, 2-Jaw Puller, Reach 3 1/4 in Spread 6 in (1024), 7 ton, 2-Jaw Puller, Reach 8 3/4 in Spread 9 1/2 in (1036), Bearing Splitter - Max. Spread 9 in (1130), Push-Puller with 9 1/2 in Legs (938) |
Reach - Maximum | 11 in |
Tools Included | Bearing Splitters, Jaw Pullers, Push-Pullers |
Description
Puller Set, Reach - Maximum 11 in, Includes (1 Pair) 16 1/2 in Legs for 938 (1104), 13 ton, 2-Jaw Puller, Reach 11 in Spread 12 in (1039), 5 ton, 2-Jaw Puller, Reach 3 1/4 in Spread 6 in (1024), 7 ton, 2-Jaw Puller, Reach 8 3/4 in Spread 9 1/2 in (1036), Bearing Splitter - Max. Spread 9 in (1130), Push-Puller with 9 1/2 in Legs (938), Number of Jaws 2 or 3, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Thin Replacement Blades for Kaizen Knives (10-Pack) (FC.KAIZENBLADETHIN)
- INGERSOLL-RAND Gasket, Reverse Retainer (259-223)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- OTC Puller, Twin Ram, Capacity 17 1/2 Tons (1066)
- OTC Puller Set, 5 Pieces, Push (1180)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- OTC Service Set, Ball Joint (6530)
- OTC Hydraulic Puller Set (1688)
- URREA Gear and bearing separator 2-3/8 (4331)
- Otc Puller & Seprator Sets