Shop All Puller & Seprator Sets
Otc
Puller Set, 11 Pieces, Slide Hammer
Mfr # 7947
Zoro # G2502014
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Application Bearings
- For Use On Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals
- Type Internal/External Slide Hammer
- Number of Jaws Convertible 2 and 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7947
- Zoro # G2502014
- UPC # 731413029097
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Details
Item | Puller Set |
Number of Pieces | 11 |
Application | Bearings |
For Use On | Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals |
Type | Internal/External Slide Hammer |
Number of Jaws | Convertible 2 and 3 |
Jaw Style | Internal/External |
Includes | (3) Pulling Jaws, 2 Way Cross Block, 3 Way Cross Head, 5 lb Slide Hammer, Cone, Dent Puller Attachment, Grip Wrench Adapter, Puller Hook Attachment, Rear Axle Pulling Attachment |
Includes Jaws | Yes |
Includes Push-Pullers | Yes |
Jaw Type | Reversible |
Hammer Weight | 5 lb |
Jaw Types Included | Internal/External Slide Hammer, Reversible |
Yoke Types Included | Eight-Way |
Compatible with Product Type | Bearings, Flange Type Rear Axles, Press Fit Parts, Stubborn Oil Seals |
Slide Hammer Weight | 5 lb |
Description
Puller Set, Jaw Types Included Internal/External Slide Hammer, Reversible, Includes (3) Pulling Jaws, 2 Way Cross Block, 3 Way Cross Head, 5 lb Slide Hammer, Cone, Dent Puller Attachment, Grip Wrench Adapter, Puller Hook Attachment, Rear Axle Pulling Attachment, Number of Jaws Convertible 2 and 3, Number of Pieces 11, Includes Jaws Yes, Includes Push-Pullers Yes, Yoke Types Included Eight-Way, Application Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM JT3 MT4 Drill Chuck Arbor (326920)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004078001)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- OTC Tranmissions Bearing Set Truck, 10 Pcs (7070A)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- OTC Ball Joint Master Service Kit (6559)
- OTC Puller, Twin Ram, Capacity 17 1/2 Tons (1066)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- OTC Puller Set, 2 Pieces, Cone, 2 and 3 Jaws (1184)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- Otc Puller & Seprator Sets