Shop All Automotive Specialized Tools
Otc
Puller Leg Set, Steering Wheel
Mfr # 7929A
Zoro # G0495792
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 13/32 in
- Width 3 29/32 in
- Color Silver
- Height 19/32 in
- Application For Use On Ford and Chrysler Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 7929A
- Zoro # G0495792
- UPC # 731413032899
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 7 13/32 in |
Width | 3 29/32 in |
Height | 19/32 in |
Details
Item | Steering Wheel Puller Leg Set |
Color | Silver |
Application | For Use On Ford and Chrysler Vehicles |
Number of Pieces | 3 |
For Use With | Mfr. No. 7245 |
Material | Steel |
Characteristics | For Removing Steering Wheel |
Tool Type | Wheel Puller |
For Vehicle Tool Category | Steering |
Description
Steering Wheel Puller Leg Set, Tool Type Wheel Puller, Length 7 13/32 in, Width 3 29/32 in, Height 19/32 in, Capacity -, Material Steel, For Vehicle Tool Category Steering, Color Silver, Includes -, Number of Pieces 3, Application For Use On Ford and Chrysler Vehicles, For Use With Mfr. No. 7245, For Removing Steering Wheel, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- GROTE Battery Cables, 2/0 Ga, 14", Black (84-9584)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1094 (Z36-1094)
- OTC OTC OTC4506 Fuel Line Clamp Set - 2 Pieces (OTC4506)
- OTC Crankshaft and Harmonic Balancer Holder (4732)
- OTC Gm Computer Controlled Carb Set (7667)
- OTC Pitman Arm Puller (7314A)
- OTC Race and Seal Driver Set, 10-13/64" L (4507)
- OTC Ball Joint Receiver Tool 3" Od 2-3/4" Id (29503)
- ESCO Pitman Arm Puller, For Sheppard M110 (40319)
- Otc Service & Shop Tools